Referenser
Festo:GRE-1/8
Rubix:483076
Tillverkare:10351
EAN:4052568002183

Dokumenter
Produktinformation : Strypventil, GRE-1/8 - 10351 - FESTO
Exhaust Air flow control valve GRE-1/8 With sintered metal silencer. Valve function=Flow control – silencer function, Pneumatic Connection, port 1=G1/8, Adjusting element=Slotted head screw, Mounting type=Threaded, Standard nominal flow rate in flow control direction=520 l/min
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 36x24x25 mm |
|---|---|
| Logistisk vikt | 15,11 g |
| Min. servicetryck | 0 bar |
| Max servicetryck | 10 bar |
Att visa UNSPSC/ECL@SS/Customs
233,13 kr Ex moms
/ Styck
291,41 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran