Referenser
Portwest:AP01B8RXXXL
Rubix:6395366
EAN:5036108394210

Teknisk sammanfattning
| Storlek | 3xl |
|---|---|
| Kall resistensnivå (EN 511) | x3x |
| Huvudmaterial | lateks |
Produktinformation : Thermo Pro Glove, Blue/Black, Size XXXL - AP01B8RXXXL - PORTWEST
Designed with a dual latex coating for superior grip and protection against liquids and water penetration. The insulated liner protects from cold ensuring hands are kept warm. Ergonomically designed to optimise comfort, enhance dexterity and provide high level of resistant to abrasion and tearing.
Styrkor
•CE Certified
Cold Insulation
Superb Abrasion and Tear Resistance
Fully Coated for Maximum Liquid Protection
Latex Foam Coating for Excellent Grip in Wet and Dry Conditions
Ergonomic Design to Reduce Hand Fatigue
13 Gauge Liner for a Perfect fit
Retail Tag Which Aids Presentation for Retail Sales
Cold Insulation
Superb Abrasion and Tear Resistance
Fully Coated for Maximum Liquid Protection
Latex Foam Coating for Excellent Grip in Wet and Dry Conditions
Ergonomic Design to Reduce Hand Fatigue
13 Gauge Liner for a Perfect fit
Retail Tag Which Aids Presentation for Retail Sales
Teknisk information
Attribut
| Storlek | 3xl |
|---|---|
| Kall resistensnivå (EN 511) | x3x |
| Huvudmaterial | lateks |
| Ytbeläggning av handskarna | lateks |
| Färg | svart |
Att visa UNSPSC/ECL@SS/Customs
124,61 kr Ex moms
/ par
155,76 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran