Gasekonom Spartex 868161

Gas saver

Se teknisk informationSe dokument

Referenser

Spartex:868161
Rubix:6331120
EAN:3660338220104
868161

Teknisk sammanfattning

Typadjustable
Gasargon/co2

Dokumenter

Produktinformation : SAVER OF GAZ M12x1


The GISS gas saver is an indispensable accessory for gas-shielded welding (MIG, MAG, TIG). .
Compact in design, it can be installed downstream of the most common regulators or points of use with flow control. .
It stabilizes the flow and optimizes the gas pressure Protection in the pipe during the welding process. .
Gas : Ar, Ar/CO2, CO2 .
Body: Aluminium / Cover: Zn/Al alloy Die Cast / Rods, nuts and fittings: Brass .
Maximum operating pressure 20 bars .
Flow: 0-32 l/min .
Temperature range: from -20°C to 60°C

Teknisk information


Attribut
Typadjustable
Gasargon/co2
2 574,16 kr Ex moms
/ Styck
3 217,70 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran

Typ