Referenser
Dormer:F100M3.5
Rubix:6197777
EAN:7320760124093

Produktinformation : M Gängsnitt, Spåndrivande Skär, F100M3.5 - 5978312 - DORMER
HSS die nut for metric thread ISO 2568 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
Användningsområden
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Teknisk information
Attribut
| Gängning | metric |
|---|---|
| Burdiameter | 20 mm |
| Gänga | 0.6 mm |
| Material | hss |
| Burtjocklek | 5 mm |
| Tolerans | 6g |
| Typ | right |
Att visa UNSPSC/ECL@SS/Customs
578,57 kr Ex moms
/ Styck
723,21 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
