Referenser
Ruko:230160
Rubix:6021540
EAN:4007140024114

Dokumenter
Produktinformation : Hand tap set DIN 352 HSS M 16 x 2,0 mm - 230160 - RUKO
The hand tap consists of heavy-duty high-speed steel. For through threads and bottoming threads in unalloyed and low-alloyed steels up to a strength of 800 N/mm², malleable cast iron and non-ferrous metals. The thread is cut in three operation.
Teknisk information
Attribut
| Antal element | 3 |
|---|---|
| Total längd | 80 mm |
| Borrdiameter | 14 mm |
| Tolerans | din iso 2 |
| Gängdiameter | 16 mm |
| Gängdjup | 32 mm |
Att visa UNSPSC/ECL@SS/Customs
451,26 kr Ex moms
/ Styck
564,08 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran