Referenser
CRC:20563-AA
Rubix:6008281
Tillverkare:20563-AA
EAN:5412386005336

Dokumenter
Produktinformation : Galvacolor gul, aerosol, 500ml, 20563 - 1030359 - CRC
Aerosol paint that protects the metal from corroding.
Zinc-phosphate protective coating. Ideal for identification of utility conduits. Primer and topcoat in one. Short drying time. Official RAL identification colors. Conform to the protect category C3 (ISO 12944-2).
Teknisk information
Attribut
| Kapacitet | 500 ml |
|---|---|
| Färg | gul |
| Max. Driftstemperatur | 80 °C |
| Torktid | 20 min |
| Korrosionsbeständighet | ja |
| Kapacitet | 3 m² |
Att visa UNSPSC/ECL@SS/Customs
194,41 kr Ex moms
/ Styck
243,01 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
