Referenser
Milwaukee:4932471904
Rubix:6366452
EAN:4058546298036
Produktinformation : Reusable ear plugs, corded (32 dB), 3 pairs - 4932471904 - Milwaukee
MILWAUKEE® Reusable corded ear plugs. Noise attenuation 32dB. Corded solution for easy access - can be worn around the neck. Comfortable silicone - all day comfort. Quick-Fit design - easy on and off. Storage box included - keeps the ear plugs clean. European Certified as hearing protectors (ear plugs) according to EN352-2, SNR = 31 dB.
Teknisk information
Attribut
| Typ | återanvändbar |
|---|
Att visa UNSPSC/ECL@SS/Customs
85,70 kr Ex moms
/ packet
107,13 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran