Referenser
Milwaukee:4932430844
Rubix:6447851
EAN:4002395385065
Produktinformation : Punch M25 - 4932430844 - MILWAUKEE
Suitable for mild steel and aluminium up to a thickness of 3 mm. Also suitable for stainless steel max. 2.5 mm. Draw stud bolt 49162680 (for 16.2 and 20.4 mm) Ø 11,1 mm: requires pre-drilling with Ø 11.3 - 11.5 mm drill bit / step drill. Draw stud bolt 49162681 Ø 19 mm: requires pre-drilling with Ø 19.5 - 20 mm drill bit / step drill.
Teknisk information
Attribut
| Diameter | 25.4 mm |
|---|
Att visa UNSPSC/ECL@SS/Customs
457,88 kr Ex moms
/ Styck
572,35 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

