Referenser
Milwaukee:M18 FCSSM-121
Rubix:6369820
Tillverkare:4933478407
EAN:4058546345983
Produktinformation : Drain clearer M18 FCSSM-121 (incl. battery and charger) - 4933478407 - Milwaukee
M18 FUEL™ compact sectional sewer machine, world's first cordless solution, eliminating all electrocution hazards. Compatible with 16 mm and 22 mm sectional spirals from both MILWAUKEE® and other manufacturers. Extremely light weight, 14 kg including an M18™ 12.0Ah battery. Capable of clearing clogs in pipes from 32 mm to 160 mm, maximum 46 m down the line. Includes ONE-KEY™ for tool security and inventory management. Spirals and attachment heads sold separately. Supplied with 1 x 12,0 Ah REDLITHIUM™ HIGH OUTPUT™ battery, 130 min. M12-18FC charger.
Teknisk information
Attribut
Att visa UNSPSC/ECL@SS/Customs
27 623,63 kr Ex moms
/ Styck
34 529,54 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

