Skruvmejsel med bitshållare Milwaukee 4932471825
Skruvmejsel med bitshållare Milwaukee
Se teknisk informationReferenser
Milwaukee:4932471825
Rubix:6456214
EAN:4058546297244

Produktinformation : Locking Bit Holder 305mm - 4932471825 - Milwaukee
Bitholder 305mm. Custom engineered steel - Milwaukee® custom metal formula makes the Shockwave bits more resistant to shock from impacting. Optimised Shockzone absorbs up to 3X more torque. Dual internal magnets ensures magnetism to fasteners. Auto-Locking - One handed bit release. Slim profile maximises access. Shockwave Impact Duty™ - Optimised for impact drivers.
Teknisk information
Attribut
| Fyrkant | 6.3 mm |
|---|---|
| Längd | 305 mm |
| Drivstorlek | 1/4' hex (din 3126 - e 6.3) |
| Material | härdat stål |
Att visa UNSPSC/ECL@SS/Customs
227,91 kr Ex moms
/ Styck
284,89 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
