Referenser
Sati:HRCI150
Rubix:6274970

Produktinformation : HALF-COUPLING I-Hub HRC150 2012 - Sati
General purpose couplings with a flexible element which can accommodate higher degree of misalignment:Parallel misalignment upto 0.5 mmAxial misalignment up to 1.7 mm
Teknisk information
Attribut
| Logistisk vikt | 3200 g |
|---|---|
| Storlek | 115 mm |
Att visa UNSPSC/ECL@SS/Customs
398,96 kr Ex moms
/ Styck
498,70 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran