Referenser
Sati:08M5040
Rubix:6299844

Produktinformation : Pulley HTD 36 8M 50 6F
The materials used for their manufacturing has been chosen according to the dimension and type of pulleys as describe in the following list:Cast iron EN-GJL-250 UNI EN 1561Steel C45 E UNI EN 10083-1Aluminium 6082 T6 UNI 9006/4 The pulleies are supplied with a small cylindrical pre-bore to able the customer to fit it to his requirements. Furthermore –for the most common types- also taperlock bore are available, together with timing bars.
Teknisk information
Attribut
| Logistisk vikt | 3500 g |
|---|---|
| Antal tänder | 40 |
| Rembredd | 50 mm |
Att visa UNSPSC/ECL@SS/Customs
349,16 kr Ex moms
/ Styck
436,45 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran