Referenser
Sati:AT02122
Rubix:113543

Teknisk sammanfattning
| Profil | logement pour moyeu |
|---|---|
| Konisk bussning | 2517 |
| Material | phosphate cast iron |
Produktinformation : TL. remskiva 212-2 SPA 2517
Manufactured according to ISO 4183 and DIN 2211-3 norms.Material: cast iron EN-GJL-200 UNI EN 1561Treatment: phosphatizationThe Range:V-belt pulleys for taper bushesV-belt pulleys with soldi hubV-belt pulleys for locking devices
Teknisk information
Attribut
| Logistisk vikt | 5220 g |
|---|---|
| Profil | logement pour moyeu |
| Konisk bussning | 2517 |
| Material | phosphate cast iron |
| Typ | attachment type: hub housing |
| Yttre diameter | 217.5 mm |
Att visa UNSPSC/ECL@SS/Customs
1 381,04 kr Ex moms
/ Styck
1 726,30 kr Inkl moms
- Tillgängliga