Referenser
Sati:KLMM065
Rubix:108429

Produktinformation : Clamping element RCK 95-65/105
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk information
Attribut
| Logistisk vikt | 2500 g |
|---|---|
| Storlek | 93 mm |
| Yttre diameter | 105 mm |
Att visa UNSPSC/ECL@SS/Customs
624,92 kr Ex moms
/ Styck
781,15 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran