Referenser
Sati:KLCC035
Rubix:108459

Teknisk sammanfattning
| Typ | locking device (clamping sleeve) |
|---|---|
| Material | c45 steel |
| Storlek | 56 mm |
Produktinformation : Clamping element RCK 80-35/47
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk information
Attribut
| Logistisk vikt | 700 g |
|---|---|
| Typ | locking device (clamping sleeve) |
| Material | c45 steel |
| Storlek | 56 mm |
| Vikt | 0.6 kg |
| Skaftdiameter | 30 mm |
| Vridmoment | 747 N.m |
| Navets längd | 50 mm |
| Yttre diameter | 47 mm |
Att visa UNSPSC/ECL@SS/Customs
229,28 kr Ex moms
/ Styck
286,60 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran