Referenser
Bahco:SB7809M-19
Rubix:430653
EAN:7314153004239

Produktinformation : BITSHYLSA 1/2'' INSEX 19 MM - SB7809M-19
Styrkor
•Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Teknisk information
Attribut
| Logistisk vikt | 205 g |
|---|---|
| Längd | 60 mm |
| Avtryckstorlek | 19 mm |
| Avtryck | hex / allen |
Att visa UNSPSC/ECL@SS/Customs
239,09 kr Ex moms
/ Styck
298,86 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
