Sexkanthylsa Bahco SB7800DZ-25/32

Fyrkantsdrivhylsa

Se teknisk informationSe dokument

Referenser

Bahco:SB7800DZ-25/32
Rubix:424125
EAN:7314150240388
brand logo

Teknisk sammanfattning

Fyrkantsadapter1/2' vierkant-aandrijving ''
Diameter27.9 mm
Längd38 mm
Se alla caracteristics

Dokumenter

Produktinformation : HYLSA 1/2'' 12-KANT 25/32


Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120

Styrkor

1/2" Square Drive Sockets with Imperial Bi-Hex Profile

Teknisk information


Attribut
Logistisk vikt90 g
Fyrkantsadapter1/2' vierkant-aandrijving ''
Diameter27.9 mm
Längd38 mm
Fyrkant12.7 mm
Diameter (tum)25/32 ''
Slutbehandlingpolerad
Vikt85 g
  • Tillgänglig – Leveransdatum på begäran