Referenser
Portwest:FW03BKR38
Rubix:6394936
EAN:5036108174904
Produktinformation : Steelite Boot S3, Black, Size 38 - FW03BKR38 - PORTWEST
S3 safety footwear at an affordable price. Water resistant upper and dual density PU outsole. Steel toecap and steel midsole. Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region.
Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Pierce resistant steel midsole.
Standard : EN20345 S3
Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Pierce resistant steel midsole.
Standard : EN20345 S3
Teknisk information
Attribut
| EU Skostorlek | 38 |
|---|---|
| Färg | svart |
| Huvudmaterial | läder |
Att visa UNSPSC/ECL@SS/Customs
557,78 kr Ex moms
/ par
697,22 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
