Kombination av serviceenheter Festo FRC-1/2-D-MAXI-KC
FRC service unit combination
Se teknisk informationSe dokumentReferenser
Festo:FRC-1/2-D-MAXI-KC
Rubix:491420
Tillverkare:186057
EAN:4052568146559

Dokumenter
Produktinformation : Luftberedningsenhet, FRC-1/2-D-MAXI-KC - 186057 - FESTO
Service unit combination FRC-1/2-D-MAXI-KC consisting of manual on/off valve, Filter regulator, Distributor Module with pressure switch but without socket, and lubricator with Mounting brackets. With manual Condensate drain and metal bowl guard. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Teknisk information
Attribut
| Logistisk vikt | 4215 g |
|---|---|
| Gängdiameter (tum) | 1/2 '' |
| Material | zinc die cast |
| Volymflöde | 6600 l/min |
| Designstorlek | 0 |
Att visa UNSPSC/ECL@SS/Customs
18 713,66 kr Ex moms
/ Styck
23 392,07 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran