Flamskyddsskjorta Portwest FR89NARM, Färg: Marin | Storlek: M
FR Shirt
Se teknisk informationSe dokumentReferenser
Portwest:FR89NARM
Rubix:6393854
Tillverkare:FR89NARM
EAN:5036108267699



Dokumenter
Produktinformation : Bizflame 88/12 FR Shirt, Navy, Size M - FR89NARM - PORTWEST
This stylish shirt is lightweight and comfortable. Maximum protection is guaranteed with permanent flame resistance and ARC2 protection against electric arc. The shirt tail will stay tucked in during movement and all day wear. Handy features include adjustable button cuffs and flapped chest pockets
Styrkor
•CE-CAT III
Guaranteed flame resistance for life of garment
Protects against radiant and convective heat
Dual hazard protection
50+ UPF rated fabric to block 98% of UV rays
2 pockets for secure storage
Button cuffs for a secure and comfortable fit
Lightweight and comfortable
Shirt tail hem stays tucked in
CE certified
Guaranteed flame resistance for life of garment
Protects against radiant and convective heat
Dual hazard protection
50+ UPF rated fabric to block 98% of UV rays
2 pockets for secure storage
Button cuffs for a secure and comfortable fit
Lightweight and comfortable
Shirt tail hem stays tucked in
CE certified
Teknisk information
Attribut
| Färg | marin |
|---|---|
| Storlek | m |
| Sekundär färg | ingen sekundärfärg |
| Material | fabric |
Att visa UNSPSC/ECL@SS/Customs
642,92 kr Ex moms
/ Styck
803,65 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran