Verktygsnyckel Bahco SB1952M-14, Typ: Kombinationsnyckel| Öppning: 14| Längd: 185 mm
Forged combination wrenches, metric 1952M
Se teknisk informationReferenser
Bahco:SB1952M-14
Rubix:429205
EAN:7314150105243

Produktinformation : U-RINGNYCKEL 14 MM - SB1952M-14
Open end angle 15° with a slimmer head for improved accessibility
Ring end angle 15° for knuckle clearance or better grip
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113
SB: Retail pack on a plastic info card
Ring end angle 15° for knuckle clearance or better grip
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113
SB: Retail pack on a plastic info card
Styrkor
Metric Offset Combination Wrenches with Chrome Finish
Teknisk information
Attribut
| Logistisk vikt | 86 g |
|---|---|
| Öppning | 14 |
| Längd | 185 mm |
| Typ | kombinationsnyckel |
| Slutbehandling | nickel/krom |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
