Referenser
Honeywell:1011381
Rubix:439761
EAN:7312550113813

Produktinformation : Flexseal - Blue frame,clear lens FB - 1011381
Protection against large dust particles, high velocity throws, liquid droplets and splashes, splashes of molten metal and hot solids. Mask with a spherical screen providing a panoramic vision field and an indirect ventilation system all around the mask. Frame made of silicone and eyepiece polycarbonate. Compatible with corrective glasses. EN 166 and EN 177 standards.
Teknisk information
Attribut
| Ytbeläggning av glasen | skrapsskydd och dimskydd |
|---|---|
| Okularskugga | färglös |
| Okulärt material | polykarbonat |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran