Referenser
Gates:47X13 1120 MULTISPEED GATES
Rubix:101764
Tillverkare:980210054
EAN:5412571181968

Produktinformation : 47X13 1120 MULTISPEED - GATES
Gates Multi-Speed delivers excellent performance with variable speed gear drives. A Multi-Speed variable speed gear belt quickly adapts to the belt grooves and can handle a wide range of speeds and speed ratios. In addition to the Multi-Speed standard range, there are special sizes (top width, thickness and angle) available on request.
Styrkor
• Wide range of speeds.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
Teknisk information
Attribut
| Profil | 47x13 |
|---|---|
| Invändig längd | 1120 mm |
| Höjd | 13 mm |
| Övre bredd | 47 mm |
Att visa UNSPSC/ECL@SS/Customs
7 897,01 kr Ex moms
/ Styck
9 871,26 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
