Flänsbussning Igus JFM-0608-06

Flange bearing, iglidur® J

Se teknisk information

Referenser

Igus:JFM-0608-06
Rubix:6367604
brand logo

Teknisk sammanfattning

Innerdiameter6 mm
Yttre diameter8 mm
Bredd6 mm

Produktinformation : PLASTIC BEARING, JFM-0608-06


The versatile long distance runner - High wear resistance on (almost) all shafts, very low coefficients of frictionOne main advantage of iglidur® J plain bearings is the combination of a low coefficient of friction when running dry and the low stickslip tendency. With a recommended maximum surface pressure of 35 MPa, iglidur® J plain bearings are not suitable for extreme loads.

Styrkor

Over 250 dimensions available from stockLow wear against different shaft materialsLow coefficients of friction running dryVibration-dampeningGood resistance to chemicalsBest material to use with soft shaft materialsLow humidity absorption

Användningsområden

Automation Printing industry Beverage industry Aerospace engineering Clean room

Teknisk information


Attribut
Innerdiameter6 mm
Yttre diameter8 mm
Bredd6 mm
  • Tillgänglig – Leveransdatum på begäran