Referenser
Dormer:C2739.0
Rubix:6200200
EAN:7320760355138



Produktinformation : Pinnfräsar, C2739.0 - 5984699 - DORMER
HSS-E-PM Extra long finger cutter with weld-on shaft DIN 844L N 30° uncoated 4/6-cutter for non-alloyed steel <850 N/mm². Titanium. Nickel and copper alloys.
END MILL 9,00 2T LONG QC C273 HSSE XP FINISH
Användningsområden
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Teknisk information
Attribut
| Diameter | 9 mm |
|---|---|
| Typ av fäste | weldon |
| Diameter fäste | 10 mm |
| Antal tänder | 4 |
| Klipplängd | 38 mm |
| Total längd | 88 mm |
| Mittskär | without |
| Skärmaterial | hss |
| Beläggning | uncoated |
| Typ | end mill |
| Bearbetning av material | unalloyed steel, titanium, nickel and copper alloys |
| Skärvinkel | 30 ° |
Att visa UNSPSC/ECL@SS/Customs
700,26 kr Ex moms
/ Styck
875,33 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
