Referenser
Dormer:C2731/8
Rubix:6188491
EAN:7320760640265



Produktinformation : SKAFTFR?S FINBEARBETNING 1/8 inch HSS-E-PM BLANK DIN 844 L - C2731/8 - DORMER
HSS-E-PM Extra long finger cutter with weld-on shaft DIN 844L N 30° uncoated 4/6-cutter for non-alloyed steel <850 N/mm². Titanium. Nickel and copper alloys.
Användningsområden
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Teknisk information
Attribut
| Diameter | 3.18 mm |
|---|---|
| Typ av fäste | weldon |
| Diameter fäste | 6 mm |
| Antal tänder | 4 |
| Klipplängd | 15 mm |
| Total längd | 59 mm |
| Mittskär | without |
| Skärmaterial | hss |
| Beläggning | uncoated |
| Typ | end mill |
| Bearbetning av material | unalloyed steel, titanium, nickel and copper alloys |
| Skärvinkel | 30 ° |
Att visa UNSPSC/ECL@SS/Customs
466,18 kr Ex moms
/ Styck
582,72 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
