Sågblad Dewalt DT4287-QZ
Extreme Workshop Circular Saw Blade 250mm 80T Arbor Diam - 30mm
Se teknisk informationReferenser
Dewalt:DT4287-QZ
Rubix:6187169
EAN:5035048057711

Produktinformation : EXTREME 250X30X80T TCG -5°, FIN FINISH/ALU - DT4287-QZ - DEWALT
Specially designed to achieve precise cutting and a high quality finish in for use in wood, coated and uncoated wood materials and plastic[sv]
C4 premium carbide for extended life and up to 5 regrinds
Laser cut plate for improved balance plus ultra-sharp carbide teeth and optimised grind angles reduces tear out
N/A
250 x 30 x 80T
Styrkor
Extra Large Sub Micro Grain Carbide Teeth
General Purpose K10 carbide tips cope with wood and non ferrous - metals.
The blades are tuned to avoid breakout on laminate materials and are suitable for aluminium.
For all Series 40 circular saw blades - Pack quantity 1 , Minimum order quantity 1
For extra fine cuts in plywood, veneers, softwood and hardwood.
Corrosion Resistant Carbide
These blades are designed with TCG grind geometry which gives and excellent surface finish on the workpiece.
Användningsområden
These blades are designed with TCG grind geometry which gives and excellent surface finish on the workpiece.
Extended Cutting Life in Extreme Materials (Tropical Hardwood & MDF)
Remains Sharp for much longer between re-sharpening
For extra fine cuts in plywood, veneers, softwood and hardwood.
The blades are tuned to avoid breakout on laminate materials and are suitable for aluminium.
Teknisk information
Attribut
| Typ | cirkelsågblad |
|---|---|
| Antal tänder | 80 |
Att visa UNSPSC/ECL@SS/Customs
1 211,58 kr Ex moms
/ Styck
1 514,47 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran