Referenser
Dewalt:DT9561-QZ
Rubix:6187339
EAN:5035048055366

Produktinformation : SDS-PLUS EXTREME2 13X200 - DT9561-QZ - DEWALT
With a innovative Extreme2 tip design, DEWALT SDS Plus Extreme Drill Bits power through masonry, concrete, and more with a high grade carbide tip that MAXimizes bit life. An optimized flute design allows efficient debris removal.
Styrkor
The innovative EXTREME DEWALT 2 SDS-Plus drill bit is amongst the very best in terms of its durability drilling life and speed
The Superior carbide grade ensures a tip with outstanding durability which gives consistent drilling life
The NEW 4 FLUTE SPIRAL incorporates a MAXimized central core for increased durability and energy transmission
The 140° tip design ensures better bit penetration and longer life
Hardened Steel body for extra strength and reduced breakage
The Superior carbide grade ensures a tip with outstanding durability which gives consistent drilling life
The NEW 4 FLUTE SPIRAL incorporates a MAXimized central core for increased durability and energy transmission
The 140° tip design ensures better bit penetration and longer life
Hardened Steel body for extra strength and reduced breakage
Teknisk information
Attribut
| Total längd | 200 mm |
|---|---|
| Borrdiameter | 13 mm |
| Klipplängd | 150 mm |
| Material | stål |
| Typ av fäste | sds plus |
Att visa UNSPSC/ECL@SS/Customs
96,97 kr Ex moms
/ Styck
121,21 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran