Ewellix Linear plain bearing LPAR
Serier | Standard serie ISO 3 |
---|---|
Innerdiameter | 20 mm |
Yttre diameter | 32 mm |
Ewellix, is the leading supplier of Linear Motion Components and solutions around the globe.
Ewellix design, manufacture and customise ball & roller screws, linear guides and actuators that meet the unique needs of the clients.
Serier | Standard serie ISO 3 |
---|---|
Innerdiameter | 20 mm |
Yttre diameter | 32 mm |
Längd | 45 mm |
Material | Steel |
Belastningsstatus. C | 8300 N |
Belastningsgrad dyn. C0 | 2400 N |
Tiigängliga
Leveransdatum på begäran