Verktygsväska med hjul Zarges 40706

Eurobox

Se teknisk informationSe dokument

Referenser

Zarges:40706
Rubix:6073467
brand logo

Teknisk sammanfattning

Lagringsvolym239 l
Tillåten belastning8.9 kg
Bredd600 mm
Se alla caracteristics

Dokumenter

Produktinformation : KASSE ALU EUROBOX 80X60X60CM


The sturdy and lightweight transportation and storage solution with distinctive blue corners and a comprehensive range of accessories.

Styrkor

•Lid equipped with peripheral foamed seal for protection against dust and splash water|•Fitted with two lid-holding straps|•ZARGES Comfort fastener for ergonomic use and an extremely long service life|•Solid workmanship for a long service life and extremely high stacking and load capacity with low dead weight

Teknisk information


Attribut
Lagringsvolym239 l
Tillåten belastning8.9 kg
Bredd600 mm
Höjd610 mm
Längd800 mm
Materialaluminium
  • Tillgänglig – Leveransdatum på begäran