Avbitartång Lindström RX 8143

ERGO™ Precision Diagonal Cutters with Tapered Head

Se teknisk information

Referenser

Lindström:RX 8143
Rubix:429316
EAN:7314150103065
brand logo

Produktinformation : SIDAVBITARE ERGO MICRO - RX 8143


Precision tapered head diagonal cutters developed according to the scientific ERGO™ process, tapered head ERGO™ handles with two-component combination, thermoplastic surface, for comfortable grip, on tough polypropylene core for rigidity Micro-bevel, flush and ultra-cut The cutting capacity that is given is for copper wire Cutting capacity: 0.1 mm-0.1 mm to 0.2 mm-1.25 mm High performance alloyed steel Phosphate finish Numerically controlled machine grinding guarantees edge angle accuracy and contact, increases the tool's reliability and consistency Precision induction-hardened edges 63-65 HRC Screw joint minimises friction and maximises alignment of cutting edges ESD safe handles in two-component synthetic material Bio spring limits the tension throughout the working cycle of the tool and can be adjusted to 3 different positions or removed Ideal for assembly work where accessibility is a consideration

Teknisk information


Attribut
Logistisk vikt70 g
3 459,66 kr Ex moms
/ Styck
4 324,58 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran