Referenser
Freudenberg Sealing Technologies:24005075
Rubix:527422
Tillverkare:24005075

Dokumenter
Produktinformation : Wiper OB series P6 240 X 260 X 18 / 10 mm 85 NBR B247
Freudenberg's wiper P 6 is a single-acting elastomeric dirt wiper with bearing segments. A careful fitting is a prerequisite for the correct function of the Wiper P 6. Generally, wipers can be quickly and easily fitted by deforming into a kidney shape.
Styrkor
The wiper offers a good seating at the outer diameter and a very good wiping action. It can be used for a wide temperature range. No twisting in the housing and no pressure build-up between seal and wiper.
Användningsområden
wiper P 6 in NBR is a dirt wiper that is primarily used for large diameters. It can for example be used in following applications: presses, steel hydraulics engineering, rolling mills.
Teknisk information
Attribut
| Logistisk vikt | 114 g |
|---|---|
| Innerdiameter | 240 mm |
| Yttre diameter | 260 mm |
| Höjd | 18 mm |
| Monteringsform | p6 |
| Material | 85 nbr b247 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
