Referenser
Dormer:S804HA12.0
Rubix:6037663
EAN:7320760641675



Produktinformation : Pinnfräsar, S804HA12.0 - 5982577 - DORMER
VHM extra short end mill with DIN 6535 HB shank DIN 6527 N 35° ALNOVA-coated 4-flute for steel <1620 N/mm². Stainless steel. Cast iron. Nickel and nickel alloys. Copper and brass alloys. Aluminium and aluminium-magnesium alloys, synthetic materials and metal-ceramics <550 HB.
Shank milling cutter 12.0 H3 DIN 6527K
Användningsområden
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardened steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (> 350 HB >1200<1620 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Structural steel, case-hardened steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (> 350 HB >1200<1620 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
Teknisk information
Attribut
| Diameter | 12 mm |
|---|---|
| Typ av fäste | ha |
| Diameter fäste | 12 mm |
| Antal tänder | 4 |
| Klipplängd | 16 mm |
| Total längd | 73 mm |
| Skärmaterial | karbid |
| Helix vinkel | 28 ° |
| Skärvinkel | 9 ° |
Att visa UNSPSC/ECL@SS/Customs
1 704,04 kr Ex moms
/ Styck
2 130,05 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
