Referenser
Dormer:C90710.0
Rubix:6199772
EAN:7320760075821



Produktinformation : SKAFTFRÄS FINBEARBETNING 10.00mm HSS-E-PM ALCRONA DIN 844 K - C90710.0 - DORMER
HSS-E-PM Medium-length finger cutter with Weldon shank PRIMAX DIN 844K N 45° Super-G coated 3/6-flute for steel <1620 N/mm². Stainless steel. Cast iron. Titanium and nickel alloys <1200 N/mm². Copper alloys and aluminium Si >10%.
Shank cutter 10 HSS-E-PM DIN844K N 45° 4 flutes Alcrona
Användningsområden
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered steel (>350 HB >1200<1620 N/mm²)
• Stainless free-machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium alloy (<270 HB <900 N/mm²)
• Titanium alloy (>270<350 HB >900<1250 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Nickel alloyed (<270 HB >900 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Beta brass / Bronze (<200 HB <700 N/mm²)
• Alloyed aluminium Silicon >10% whisker reinforced aluminium alloys Magnesium alloys (<120 HB <400 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered steel (>350 HB >1200<1620 N/mm²)
• Stainless free-machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium alloy (<270 HB <900 N/mm²)
• Titanium alloy (>270<350 HB >900<1250 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Nickel alloyed (<270 HB >900 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Beta brass / Bronze (<200 HB <700 N/mm²)
• Alloyed aluminium Silicon >10% whisker reinforced aluminium alloys Magnesium alloys (<120 HB <400 N/mm²)
Teknisk information
Attribut
| Diameter | 10 mm |
|---|---|
| Typ av fäste | weldon |
| Diameter fäste | 10 mm |
| Antal tänder | 4 |
| Klipplängd | 22 mm |
| Total längd | 72 mm |
| Mittskär | without |
| Skärmaterial | hss |
| Beläggning | super-g |
| Typ | end mill |
| Bearbetning av material | steel, stainless steel, cast iron, titanium, nickel and copper alloys and aluminium si |
| Skärvinkel | 45 ° |
Att visa UNSPSC/ECL@SS/Customs
810,75 kr Ex moms
/ Styck
1 013,44 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
