Referenser
Portwest:FD15BKR43
Rubix:6392958
Tillverkare:FD15BKR43
EAN:5036108266265

Produktinformation : Eden Safety Boot S3 HRO CI HI FO, Black, Size 43 - FD15BKR43 - PORTWEST
Complete protection, the full grain leather upper provides a barrier to all weather conditions. High lace up style with a robust zip for a comfortable fit and reliable support in rugged environments. Injected PU/Rubber outsole for supreme grip and energy absorption, Moisture wicking inner lining provides reliable protection against cold, damp and heat
Complete protection, the full grain leather upper provides a barrier to all weather conditions. High lace up style with a robust zip for a comfortable fit and reliable support in rugged environments. Injected PU/Rubber outsole for supreme grip and energy absorption
Moisture wicking inner lining provides reliable protection against cold, damp and heat
Moisture wicking inner lining provides reliable protection against cold, damp and heat
Teknisk information
Attribut
| Färg | svart |
|---|---|
| EU Skostorlek | 43 |
| Huvudmaterial | läder |
| Typ av sulor | direct injected dual-density pu/rubber outsole (heat resistant, fuel & oil resistant). |
| Säkerhetskategori | s3 |
| Glidmotstånd | ja |
| Material | upper: full-grain leather; lining: mesh; toe cap: steel; midsole: steel; outsole: pu/rubber. |
Att visa UNSPSC/ECL@SS/Customs
1 358,06 kr Ex moms
/ par
1 697,57 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
EU Skostorlek
43