Verktygsnyckel Bahco 1RZ-5/16, Typ: Spärrnyckel| Öppning: 5/16| Längd: 140 mm
dubbel ringnycklar i tumstorlekar 1RZ
Se teknisk informationReferenser
Bahco:1RZ-5/16
Rubix:424546
EAN:7314153014207

Produktinformation : SPÄRRKOMBINYCKEL 5/16''
Open end angle 15° with a slimmer head for improved accessibility
Ring end angle 15° for knuckle clearance or better grip
5° action angle
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
Ratchet in the ring for high productivity application
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 1711-1 and DIN 3113
Ring end angle 15° for knuckle clearance or better grip
5° action angle
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
Ratchet in the ring for high productivity application
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 1711-1 and DIN 3113
Styrkor
Imperial Combination Ratcheting Wrenches with Chrome Finish
Teknisk information
Attribut
| Logistisk vikt | 40 g |
|---|---|
| Öppning | 5/16 |
| Längd | 140 mm |
| Typ | spärrnyckel |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
