Referenser
Dormer:A9785.0X315
Rubix:6201197
EAN:7320760148884



Produktinformation : PFX Extra Långa Borrar, A9785.0X315 - 5973221 - DORMER
Extra long length PFX drill with straight shank, diameter 9 mm with an overall length of 410 mm and flute length of 280 mm according to DIN 1869 / 3 standard with 130° point angle, cobalt based HSS-E with bright finish, quick spiral and parabolic web for 25xD drilling without pecking in steel
Teknisk information
Attribut
| Borrdiameter | 5 mm |
|---|---|
| Total längd | 315 mm |
| Klipplängd | 210 mm |
| Skafttyp | cylindrisk |
| Din standard | din 1869/2 |
| Skärmaterial | hss |
| Spetsvinkel | 130 ° |
| Diameter fäste | 5 mm |
Att visa UNSPSC/ECL@SS/Customs
452,64 kr Ex moms
/ Styck
565,80 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
