Referenser
Bahco:4641-3-60
Rubix:6293310
EAN:7314150382859




Dokumenter
Produktinformation : Bor til betong med hårdmetallspiss 3.0 x 60mm
Carbide tip ensures high drilling capacity and long-life
High resistance to wear and torsion stresses
Size range 3 mm to 25 mm
Shank of low-alloy, hardened and tempered tool steel
Black-oxidised surface with ground diameter
High resistance to wear and torsion stresses
Size range 3 mm to 25 mm
Shank of low-alloy, hardened and tempered tool steel
Black-oxidised surface with ground diameter
Styrkor
Drill Bits for Concrete with Carbide Tip
Teknisk information
Attribut
| Total längd | 60 mm |
|---|---|
| Borrdiameter | 3 mm |
| Klipplängd | 35 mm |
| Material | karbid |
| Typ av fäste | cylindrisk |
| Diameter fäste | 3 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
