Referenser
Bahco:4513-3.50-10P
Rubix:6293360
EAN:7314150372225

Dokumenter
Produktinformation : Metallbor HSS-G 3.50 10 pk i eske
Size range 0.5 mm to 20 mm
Top angle of 130° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and are designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron, alloy steel and stainless-steel
Manufactured to DIN 338 N
Top angle of 130° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and are designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron, alloy steel and stainless-steel
Manufactured to DIN 338 N
Teknisk information
Attribut
| Borrdiameter | 3.5 mm |
|---|---|
| Total längd | 70 mm |
| Klipplängd | 39 mm |
| Skafttyp | cylindrisk |
| Din standard | din 338 n |
| Bearbetning av material | bronze;brass;carbon steel;cast iron;alloy steel;stainless steel |
| Skärmaterial | hss |
| Spetsvinkel | 130 ° |
| Diameter fäste | 3.5 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
