Referenser
Roebuck:866785
Rubix:6334072
EAN:3660338208645

Dokumenter
Produktinformation : DRILL BIT FOR HOLLOW MATS 160 X 8 MM
Drill bit especially developed to drill into hollow construction materials without damaging walls. This special drill bit for hollow materials allows for the drilling of qualitative holes which weaken anchoring hold. MICRO-PERCUSSION SYSTEM - The hammering reducer decreases perforator strikes and does not damage the partitions of the material being drilled. Handle compatible with the SDS-plus perforator. 130° CARBIDE TIP Its tungsten carbide insert facilitates the drilling of material and limits contact with the base during drilling. The partition is not damaged where the hole is. Up to 3x more tearing resistance
Styrkor
Undamaged walls = Optimised attachment
Teknisk information
Attribut
| Total längd | 160 mm |
|---|---|
| Borrdiameter | 8 mm |
| Klipplängd | 100 mm |
| Material | stål |
| Typ av fäste | sds plus |
Att visa UNSPSC/ECL@SS/Customs
277,73 kr Ex moms
/ Styck
347,16 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran