Fil / Skrapa Bahco 4-190-08-2-2

Double-Ended Saw File

Se teknisk informationSe dokument

Referenser

Bahco:4-190-08-2-2
Rubix:431363
EAN:7311518000912
brand logo

Teknisk sammanfattning

Formplatt
Längd200 mm
Handtagmed
Se alla caracteristics

Dokumenter

Produktinformation : SÅGFIL TREKANT 8'' MEDIUM SKAFT - 4-190-08-2-2


File handle developed according to the scientific ERGO™ process
Maximum comfort with minimum effort thanks to an ergonomic design
Comfortable two-component handle giving an excellent grip
For sharpening saws with fine cross tooting
Triangular, untanged, edges tapering towards both ends
Surfaces and edges single cut from both ends towards the centre
Type of cut: 2 = second
Single pack carded

Styrkor

ERGO™ Double-Ended Saw Files with Dual-Component Handle Second Cut

Teknisk information


Attribut
Logistisk vikt90 g
Formplatt
Längd200 mm
Handtagmed
Typsnittsecond
Sektion200x7 mm
  • Tillgänglig – Leveransdatum på begäran