Verktygsnyckel Bahco SB6M-22-24, Typ: Sexkantnyckel| Öppning: 22 x 24| Längd: 240 mm
Double-ended chrome-plated open-end wrenches 6M
Se teknisk informationReferenser
Bahco:SB6M-22-24
Rubix:429216
EAN:7314150105946

Produktinformation : U-NYCKEL 22, 24 MM - SB6M-22-24
Patented U-shaped design
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318
SB: retail pack on a plastic info card
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318
SB: retail pack on a plastic info card
Styrkor
Metric Double Open End Wrenches with Chrome Finish
Teknisk information
Attribut
| Logistisk vikt | 305 g |
|---|---|
| Öppning | 22 x 24 |
| Längd | 240 mm |
| Typ | sexkantnyckel |
| Slutbehandling | kromad |
| Diameter | 7.4 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
