Referenser
Gedore:99 12-8
Rubix:6031127
Tillverkare:8711760
EAN:4010883871174

Produktinformation : DRIVDORN ÅTTAKANTIG 120x12x8mm - 99 12-8 - 8711760 - GEDORE
Drift punch octagonal 120x12x8 mm Acc. to DIN 6458 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished Special types or sizes on request * not standardised
Teknisk information
Attribut
| Logistisk vikt | 99 g |
|---|---|
| Diameter | 8 mm |
| Längd | 120 mm |
| Handtag | chrome molybdenum steel |
| Vikt | 99 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran