Referenser
Bahco:BH45
Rubix:422525
EAN:7314150178704

Dokumenter
Produktinformation : PELARDOMKRAFT 5 T SVETSAD
Styrkor
High durability and reduced risk of leakage thanks to the welded housing|Safe operation with the safety valve which also prevents the ram being over extedended and damaging the cylinder|Longer life than standard screw jacks due to the smooth bearing surfaces and close tolerance components|Certified according to 2006/42/EC
Teknisk information
Attribut
| Logistisk vikt | 5030 g |
|---|---|
| Lyfthöjd | 467 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga