Material till elverktyg Bosch 2608622009

Disc brush, brass plated

Se teknisk information

Referenser

Bosch:2608622009
Rubix:358652
EAN:3165140036009
brand logo

Teknisk sammanfattning

Typcircular brush
Se alla caracteristics

Produktinformation : RUNDBORSTE 75MM MESSING FIN - 2608622009 - BOSCH


Disc brush with clamping shaft 6 mm. Brass brush for drilling machines. Knurled wire, brass plated, diameter brush: 75 mm, wire strength: 0.2 mm, brush width: 10 mm, speed, max. min-1: 4500 rpm. Ideal for removing annealing paint on welding seams. Suitable for light to moderate cleaning tasks on small faces, in flutes or at edges on metal or non-ferrous metal, such as derusting, roughening, matting and delaminating. Working with wood. Benefit: Corrosion protection by brass-coated wire.

Teknisk information


Attribut
Logistisk vikt75 g
Förpackade mått (D x B x H)127x85x35 mm
Paketerad vikt85 g
Typcircular brush
Användningsteel/ferrous metal/alloys/non-ferrous metals
85,08 kr Ex moms
/ Styck
106,35 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran