Riktad pneumatisk reglerventil Aventics 5717450000

Directional Valve

Se teknisk information

Referenser

Aventics:5717450000
Rubix:240391
EAN:3661475947206
brand logo

Produktinformation : PNEUMATICALLY OPERATED VALVE V740-5/2AS-07 - 5717450000


The AVENTICS Series 740/840 feature directional valves with soft, abrasion-free diaphragm technology. The simple, reliable and robust design is suitable for all air qualities and ensures high repeatability and unsurpassed service life. Due to its high resilience, the corrosion-resistant polyamide housing is also suited for dusty and damp environments

Styrkor

•Robust polymer housing
Suitable for all air qualities
For consistently high repeatability
Base plate assembly and block assembly possible
Versions also available with UL and ATEX coils

Teknisk information


Attribut
1 709,65 kr Ex moms
/ Styck
2 137,06 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran