Spolventiler -Tryckregulator Aventics 0820212200

Directional Control Valve

Se teknisk information

Referenser

Aventics:0820212200
Rubix:220172
Tillverkare:0820212200

Teknisk sammanfattning

Typdirectional control valve
Se alla caracteristics

Produktinformation : DIRECTIONAL-CONTROL VALVE 3/2NO - 0820212200


The resistance that the force needs to overcome is the frictional force between the valve stem and the packing and the thrust produced by the pressure of the medium. The force to close the valve is greater than the force to open the valve, so the diameter of the valve stem must be large, otherwise the valve stem will occur.

Teknisk information


Attribut
Paketerad vikt200 g
Typdirectional control valve
677,58 kr Ex moms
/ Styck
846,97 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran