Slipskiva för blyertspennor Pferd Tools DKU-A 2,0/3 D 126
Diam. grind. pin sph. 2x 3 mm D126
Se teknisk informationReferenser
Pferd Tools:DKU-A 2,0/3 D 126
Rubix:6015111
Tillverkare:36202010
EAN:4007220258668

Produktinformation : DIA-SLIPSTIFT DKU-A 2,0/3 D126 - 36202010 - PFERD
Diamond mounted point, ball shape
Design: Especially suited to quick removal on galvanised coatings. Universal grain: D 126 – medium (to FEPA standard). Application: For tool and production grinding of hard materials such as tungsten carbide, ceramics - pre- and finish sintered - glass as well as some non-ferrous metals. Note: To avoid fringe heat damage to the workpiece and to increase the life of the tool we recommend the use of coolant lubricants. Recommended peripheral speed dry cutting: 8–18 m/s, wet cutting: 15-25 m/s.
Teknisk information
Attribut
| Diameter | 2 mm |
|---|---|
| Spannmål | 126 |
Att visa UNSPSC/ECL@SS/Customs
2 214,60 kr Ex moms
/ 5 Styck
2 768,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
