Klassisk v-rem Gates B71 17x1810Li B1850 Ld DELTA CLASSIC
Delta Classic Kilrem B
Se teknisk informationReferenser
Gates:B71 17x1810Li B1850 Ld DELTA CLASSIC
Rubix:183167
Tillverkare:962260710
EAN:5414465296017

Produktinformation : B71 17x1810Li B1850 Ld DELTA CLASSIC - GATES
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Styrkor
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Användningsområden
Industrial Applications, Including V-Flat Drives
Teknisk information
Attribut
| Profil | b/17 |
|---|---|
| Bälte nr. | b71 |
| Invändig längd | 1810 mm |
| Indikativ längd | 1850 mm |
| Övre bredd | 17 mm |
| Höjd | 11 mm |
| Yttre längd | 1879 mm |
| Material | sbr |
| Sektion | 17 mm |
Att visa UNSPSC/ECL@SS/Customs
376,45 kr Ex moms
/ Styck
470,56 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran