Klassisk v-rem Gates A91 13x2320Li A2350 Ld DELTA CLASSIC

Delta Classic Kilrem A

Se teknisk information

Referenser

Gates:A91 13x2320Li A2350 Ld DELTA CLASSIC
Rubix:183076
Tillverkare:962160910
EAN:5414465290619
brand logo

Teknisk sammanfattning

Profila/13
Bälte nr.a91
Invändig längd2320 mm
Se alla caracteristics

Produktinformation : A91 13x2320Li A2350 Ld DELTA CLASSIC - GATES


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Styrkor

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Användningsområden

Industrial Applications, Including V-Flat Drives

Teknisk information


Attribut
Profila/13
Bälte nr.a91
Invändig längd2320 mm
Indikativ längd2350 mm
Övre bredd13 mm
Höjd8 mm
Yttre längd2370 mm
Materialsbr
Sektion13 mm
324,43 kr Ex moms
/ Styck
405,54 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran